Zoro Homepage

TOYOTA PICKUP 89-93

  • Mfr # BC94771

  • Zoro # G302196477


product price: $32.25
/ea

Key Features

Housing Length
100.965 cm
Cable Length
174.625 cm
Diameter
1/8 in
Fitting Type
Hammer x Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC94771
Zoro #
G302196477
UPC #
748000000000
Country of Origin
Unknown

Dimensions

Housing Length
100.965 cm
Cable Length
174.625 cm
Diameter
1/8 in

Details

Fitting Type
Hammer x Barrel

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.