Shop RAYBESTOS
See all product information
Create Account
Toyota Prius 04-09 Semi Loaded Cal, Frc11682N
- Mfr # FRC11682N
- Zoro # G1654910
product price:Â
$
88.89
/ea
Key Features
Material
Aluminum
Type
Floating
Surface Finish
Plain
Bleeder Screw Thread Size
M7-1
Mounting Hole Thread Pitch
1.25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRC11682N
- Zoro #
- G1654910
- UPC #
- 887213212310
- Country of Origin
- Unknown
Dimensions
- Bleeder Screw Thread Size
- M7-1
- Mounting Hole Size
- 12 mm
- Piston Diameter
- 2.122 in
Details
- Material
- Aluminum
- Type
- Floating
- Surface Finish
- Plain
- Mounting Hole Thread Pitch
- 1.25 mm
- Caliper Configuration
- Semi-Loaded
- Number of Pistons
- 1
- Item
- Disc Brake Caliper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.