
Toyota Rav4 06-11 Semi Loaded Cal, Frc12014N
Mfr # FRC12014N
Zoro # G1650108
product price:Â $94.35
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Surface Finish
Plain
Type
Floating
Bleeder Screw Thread Size
M7-1
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRC12014N
Zoro #
G1650108
UPC #
887213210798
Country of Origin
Unknown
Dimensions
Bleeder Screw Thread Size
M7-1
Piston Diameter
37.9 mm
Mounting Hole Size
12 mm
Details
Material
Aluminum
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
1.25 mm
Number of Pistons
1
Item
Disc Brake Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.