Zoro Homepage

Toyota Yaris 06-16 Bd920106,9780R

  • Mfr # 9780R

  • Zoro # G1817624


product price: $44.49
/ea

Key Features

Inside Diameter
2.165 in
Height
2.087 in
Outside Diameter
252 mm
Bolt Holes
4
Discard Diameter
201 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9780R
Zoro #
G1817624
UPC #
886708965960
Country of Origin
Unknown

Dimensions

Inside Diameter
2.165 in
Height
2.087 in
Outside Diameter
252 mm
Discard Diameter
201 mm

Details

Bolt Holes
4
Brake Surface Type
Non-Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.