Zoro Homepage

Volkswagen Beetle 00-10 Cable, Bc96380

  • Mfr # BC96380

  • Zoro # G1649414


product price: $18.99
/ea

Key Features

Fitting Type
Barrel x Hammer x Barrel
Cable Length
67.75 in
Housing Length
43.75 in
Number of Boots
2
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC96380
Zoro #
G1649414
UPC #
829352969618
Country of Origin
Unknown

Dimensions

Cable Length
67.75 in
Housing Length
43.75 in
Diameter
1/8 in
Fitting Size
0.312 in

Details

Fitting Type
Barrel x Hammer x Barrel
Number of Boots
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.