This item is Discontinued.

Raychem 100G0111-1.20-0CK0226/6 - HOOK UP WIRE 100G0111-1.20-0CK0226/6

100G0111-1.20-0CK0226/6 - HOOK UP WIRE (Discontinued)

  • Mfr # 100G0111-1.20-0CK0226/6
  • Zoro # G000951538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100G0111-1.20-0CK0226/6
Zoro #
G000951538
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wire Size
16 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Voltage
750/1300V
Temp. Rating
-65 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.