Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, Single Wall, 2:1 I.D. Shrink Ratio, Black, 0.876 in 843031-000

Heat Shrink End Cap, Single Wall, 2:1 I.D. Shrink Ratio, Black, 0.876 in (Discontinued)

  • Mfr # 843031-000
  • Zoro # G100954644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843031-000
Zoro #
G100954644
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.876 in
Size Code
11
Recovered Wall Thickness (Nominal)
.04 in

Details

Item
Heat Shrink End Cap
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.08 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.2 in
Cap Shape
Closed Tube
Material Code
3
Resistance Properties
Immersion Protection
Flammability
Flame-Retardant
Pliancy
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.