Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 1 in 843222-000

Heat Shrink End Cap, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 1 in (Discontinued)

  • Mfr # 843222-000
  • Zoro # G505917626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843222-000
Zoro #
G505917626
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 in
Size Code
21
Recovered Wall Thickness (Nominal)
.05 in

Details

Item
Heat Shrink End Cap
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.13 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.29 in
Resistance Properties
Immersion Protection
Sealant
Yes
Flammability
Flame-Retardant
Pliancy
Flexible
Cap Shape
Closed Tube
Lining Type
Adhesive
Material Code
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.