
Heat Shrink End Cap, Single Wall, Medium Wall, 2:1 I.D. Shrink Ratio, Black, 2.7 in (Discontinued)
- Mfr # 101A062-25-0
- Zoro # G800951752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101A062-25-0
Zoro #
G800951752
UPC #
-
Country of Origin
Mexico
Dimensions
Length
2.7 in
Recovered Wall Thickness (Nominal)
2.29 mm[.09 in]
Size Code
62
Details
Item
Heat Shrink End Cap
Shrink Ratio
2:1
Wall Type
Single Wall, Medium Wall
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1 in
Material Code
25
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Resistance Properties
Immersion Protection
Pliancy
Flexible
Molded Part Shape Code
101A
Flammability
Flame-Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.