This item is Discontinued.

No Product Image Available

Heat Shrink Boot, 40 mm, Black, 11 mm (Discontinued)

  • Mfr # 531236-000
  • Zoro # G000953167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531236-000
Zoro #
G000953167
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11 mm

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
25 mm
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
40 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.