Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Thin Wall, Black, 1-1/2 in 813970-000

Heat Shrink Boot, Thin Wall, Black, 1-1/2 in (Discontinued)

  • Mfr # 813970-000
  • Zoro # G700954006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813970-000
Zoro #
G700954006
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Connector or Backshell Outside Diameter
.47 in, .43 in
Wire/Cable Outside Diameter
.31 in, .24 in, .28 in

Details

Item
Heat Shrink Boot
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.39/0.21 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.54/0.46 in
Molded Part Type
Molded Boot
Material Systems Code
10
Approved Standards
SAE AS I 81765/1, Type I, UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA, BS-G-198-5-DA
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Shape
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.