Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 202A111-12-0 202A111-12-0

202A111-12-0 (Discontinued)

  • Mfr # 202A111-12-0
  • Zoro # G900951904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A111-12-0
Zoro #
G900951904
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.177 in,.18 in,.2 in,.236 in,5 mm,6 mm
Cable Diameter Range
3.8 " - 11.9 mm[.1496 " - .469 in]

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.31/0.09 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.67 in
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Molded Part Shape Code
202
Material Code
12
Approved Standards
BS-G-198-5-DD,DEF Std 59-97 Issue 3 Type DD,SAE AS I 81765/4
Material Systems Code
200
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.