Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 202A132-4-0 813981-000

202A132-4-0 (Discontinued)

  • Mfr # 813981-000
  • Zoro # G400954153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813981-000
Zoro #
G400954153
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.26 " - .8 in
Wire/Cable Outside Diameter
.3 in, .31 in, .433 in, .35 in, .47 in, .39 in, .43 in

Details

Item
Heat Shrink Boot
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Molded Part Type
Molded Boot
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.