Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 202A132-4/86-0 202A132-4/86-0

202A132-4/86-0 (Discontinued)

  • Mfr # 202A132-4/86-0
  • Zoro # G400952005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202A132-4/86-0
Zoro #
G400952005
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,8 mm,9 mm
Cable Diameter Range
6.6 " - 20.3 mm[.26 " - .8 in]

Details

Item
Adhesive Lined Heat Shrink Boot
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Material Systems Code
10
Material Code
4
Molded Part Shape Code
202
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Straight
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.