Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 202A132-4/86-0 529791-000

202A132-4/86-0 (Discontinued)

  • Mfr # 529791-000
  • Zoro # G800953015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529791-000
Zoro #
G800953015
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.26 " - .8 in
Wire/Cable Outside Diameter
.3 in, .35 in, .31 in, .433 in, .39 in, .43 in, .47 in

Details

Item
Adhesive Lined Heat Shrink Boot
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Approved Standards
SAE AS I 81765/1, Type II, UL 224, File E85381
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Material Systems Code
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.