Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 202A153-25-0 806606-000

202A153-25-0 (Discontinued)

  • Mfr # 806606-000
  • Zoro # G800953718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806606-000
Zoro #
G800953718
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
8.6 " - 26.2 mm[.339 " - 1.031 in]
Wire/Cable Outside Diameter
.39 in,.43 in,.433 in,.47 in,.55 in,.63 in,.7 in,.71 in,10 mm,11 mm,12 mm,14 mm,16 mm,18 mm

Details

Item
Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Straight
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Molded Part Shape Code
202
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
25
Material Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.