Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 202A153-3/42-0 814712-000

202A153-3/42-0 (Discontinued)

  • Mfr # 814712-000
  • Zoro # G300954239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
814712-000
Zoro #
G300954239
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.7 in, .55 in, .71 in, .63 in, .47 in, .39 in, .433 in, .43 in
Cable Diameter Range
.339 " - 1.031 in

Details

Item
Adhesive Lined Heat Shrink Boot
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Approved Standards
DEF Std 59-97 Issue 3 Type DA, UL 224, File E85381, BS-G-198-5-DA, SAE AS I 81765/1, Type I
Molded Part Type
Molded Boot
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.