Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.76/0.18 in, Black, 2.38 in 202A921-12-0

Heat Shrink Boot, 0.76/0.18 in, Black, 2.38 in (Discontinued)

  • Mfr # 202A921-12-0
  • Zoro # G800952254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A921-12-0
Zoro #
G800952254
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.38 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.76/0.18 in
Adhesive Type
Adhesive Purchased Separately
Material Code
12
Fluid/Chemical Resistance
Long-Term Immersion at High Temperature
Material Systems Code
200
Molded Part Shape Code
202
Molded Part Shape
Straight
Approved Standards
SAE AS81765/4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.