Heat Shrink Boot, 1.69 in, Black, Fluid-Resistant Modified Elastomer, 6.80 in (Discontinued)
- Mfr # 029273-000
- Zoro # G900951997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
029273-000
Zoro #
G900951997
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.80 in
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.33 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.