This item is Discontinued.

Raychem Heat Shrink Boot, 1.69 in, Black, 6.80 in 202B563-3-0

Heat Shrink Boot, 1.69 in, Black, 6.80 in (Discontinued)

  • Mfr # 202B563-3-0
  • Zoro # G300952174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202B563-3-0
Zoro #
G300952174
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.80 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.33 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Straight
Material Systems Code
10
Material Code
3
Molded Part Shape Code
202
Approved Standards
SAE AS81765/1 Type I
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.