
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
814547-000
Zoro #
G800954029
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.80 in
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.33 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Connector Protector
Approved Standards
SAE AS81765/1 Type I
Material Systems Code
10
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.