Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 0.88/0.70 in, Black, 5-1/4 in 202C621-50/86-0

Adhesive Lined Heat Shrink Lipped Boot, 0.88/0.70 in, Black, 5-1/4 in (Discontinued)

  • Mfr # 202C621-50/86-0
  • Zoro # G000951378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C621-50/86-0
Zoro #
G000951378
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-1/4 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.46/0.32 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.88/0.70 in
Molded Part Shape Code
202
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Approved Standards
SC-X-15111
Molded Part Shape
Straight
Material Systems Code
30
Material Code
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.