Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.04 in, Black, 5-1/4 in 806075-000

Heat Shrink Lipped Boot, 1.04 in, Black, 5-1/4 in (Discontinued)

  • Mfr # 806075-000
  • Zoro # G700954563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806075-000
Zoro #
G700954563
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-1/4 in
Wire/Cable Outside Diameter
.433 in, .55 in, .37 in, .35 in, .47 in, .43 in
Entry Size (Spin Coupling Adapter)
8 " - 10
Cable Diameter Range
8.1 " - 24 in
Entry Size (Solid or Fixed Adapter)
4 " - 6

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.46/0.32 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.04 in
Material Systems Code
10
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Approved Standards
SAE AS I 81765/1, Type I
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.