Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.34/1.06 in, Black, 5-3/4 in 202C632-51-0

Heat Shrink Lipped Boot, 1.34/1.06 in, Black, 5-3/4 in (Discontinued)

  • Mfr # 202C632-51-0
  • Zoro # G600951365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C632-51-0
Zoro #
G600951365
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-3/4 in
Wire/Cable Outside Diameter
.55 in,.63 in,.7 in,.71 in,.787 in,14 mm,16 mm,18 mm,20 mm
Cable Diameter Range
12.7 " - 29 mm[.5 " - 1.142 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.69/0.5 in
Material
Chemical-Resistant Fluoroelastomer
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.34/1.06 in
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Approved Standards
SC-X-15112
Molded Part Shape Code
202
Material Systems Code
20
Material Code
51
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.