Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.5 in, Black, 5-3/4 in 202C632-71-0

Heat Shrink Lipped Boot, 1.5 in, Black, 5-3/4 in (Discontinued)

  • Mfr # 202C632-71-0
  • Zoro # G100951421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C632-71-0
Zoro #
G100951421
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-3/4 in
Cable Diameter Range
12.7 " - 29 mm[.5 " - 1.142 in]
Wire/Cable Outside Diameter
.55 in,.63 in,.7 in,.71 in,.787 in,.87 in,14 mm,16 mm,18 mm,20 mm,22 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.69/0.5 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.5 in
Molded Part Shape Code
202
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Systems Code
10
Molded Part Shape
Straight
Approved Standards
SAE AS I 81765/1, Type I
Material Code
71

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.