Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.88 in, Black, 6-1/4 in 806089-000

Heat Shrink Lipped Boot, 1.88 in, Black, 6-1/4 in (Discontinued)

  • Mfr # 806089-000
  • Zoro # G900954561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806089-000
Zoro #
G900954561
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6-1/4 in
Entry Size (Spin Coupling Adapter)
14 " - 22
Wire/Cable Outside Diameter
1 in, 1.02 in, 1.18 in, .94 in, 1.1 in, .787 in, .9 in, .87 in
Entry Size (Solid or Fixed Adapter)
10 " - 12
Cable Diameter Range
.689 " - 1.417 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.88/0.69 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.88 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
10
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SAE AS I 81765/1, Type I

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.