Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.12 in, Black, 2.16 in 814346-000

Heat Shrink Lipped Boot, 1.12 in, Black, 2.16 in (Discontinued)

  • Mfr # 814346-000
  • Zoro # G600953758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814346-000
Zoro #
G600953758
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.16 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.56/0.26 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.12 in
Approved Standards
VG95343 Parts 6,7,8 and 9
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.