Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.12 in, Black, 2.16 in 202D132-3/86-0

Adhesive Lined Heat Shrink Lipped Boot, 1.12 in, Black, 2.16 in (Discontinued)

  • Mfr # 202D132-3/86-0
  • Zoro # G600951549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D132-3/86-0
Zoro #
G600951549
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.16 in
Cable Diameter Range
6.6 " - 14.7 mm[.26 " - .579 in]
Wire/Cable Outside Diameter
.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,8 mm,9 mm

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.56/0.26 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.12 in
Molded Part Shape Code
202
Material Code
3
Molded Part Shape
Straight
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS I 81765/1, Type I,UL 224, File E85381

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.