Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.22 in, Black, 2.63 in 820785N003

Heat Shrink Lipped Boot, 1.22 in, Black, 2.63 in (Discontinued)

  • Mfr # 820785N003
  • Zoro # G200954186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820785N003
Zoro #
G200954186
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.63 in
Connector or Backshell Outside Diameter
1.02 in, .79 in, .87 in, .94 in
Wire/Cable Outside Diameter
.43 in, .47 in, .35 in, .55 in, .39 in, .31 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Material Systems Code
10
Approved Standards
DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I, BS-G-198-5-DA, UL 224, File E85381
Molded Part Type
Molded Boot
Molded Part Shape
Straight
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.