Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.68 in, Black, 4.08 in 202D163-3-0

Heat Shrink Lipped Boot, 1.68 in, Black, 4.08 in (Discontinued)

  • Mfr # 202D163-3-0
  • Zoro # G800951578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D163-3-0
Zoro #
G800951578
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.08 in
Connector or Backshell Outside Diameter
1.26 in,1.34 in,1.42 in,1.5 in,1.57 in,32 mm,34 mm,36 mm,38 mm,40 mm
Wire/Cable Outside Diameter
.43 in,.47 in,.55 in,.63 in,.71 in,.79 in,11 mm,12 mm,14 mm,16 mm,18 mm,20 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.68 in
Material Code
3
Material Systems Code
10
Molded Part Shape Code
202
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS 85049/140,SAE AS I 81765/1, Type I,UL 224, File E85381
Molded Part Shape
Straight
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.