Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 0.88 in, Black, 4.17 in 806787-000

Heat Shrink Lipped Boot, 0.88 in, Black, 4.17 in (Discontinued)

  • Mfr # 806787-000
  • Zoro # G300953409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806787-000
Zoro #
G300953409
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.17 in
Cable Diameter Range
6.4 " - 15 in
Entry Size (Spin Coupling Adapter)
4 " - 5
Wire/Cable Outside Diameter
.39 in, .276 in, .43 in, .3 in, .35 in, .47 in, .31 in, .433 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.88 in
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot
Approved Standards
MIS-34867, BS-G-198-5-DE, IEC 62329-3-102, DEF Std 59-97 Issue 3 Type DE
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.