Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 0.88 in, Black, Fluid-Resistant Modified Elastomer, 4.17 in 202D211-25/225-0

Heat Shrink Lipped Boot, 0.88 in, Black, Fluid-Resistant Modified Elastomer, 4.17 in (Discontinued)

  • Mfr # 202D211-25/225-0
  • Zoro # G900951676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D211-25/225-0
Zoro #
G900951676
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.17 in
Wire/Cable Outside Diameter
.276 in,.3 in,.31 in,.35 in,.39 in,.43 in,.433 in,.47 in,10 mm,11 mm,12 mm,7 mm,8 mm,9 mm
Cable Diameter Range
6.4 " - 14 mm[6.4 " - 15 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.88 in
Material Systems Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape Code
202
Material Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Molded Part Shape
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.