
Adhesive Lined Heat Shrink Lipped Boot, 0.88 in, Black, Fluid-Resistant Modified Elastomer, 4.17 in (Discontinued)
- Mfr # 689127-000
- Zoro # G700953436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
689127-000
Zoro #
G700953436
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.17 in
Cable Diameter Range
6.4 " - 15 in
Wire/Cable Outside Diameter
.433 in, .43 in, .276 in, .3 in, .39 in, .35 in, .31 in, .47 in
Entry Size (Spin Coupling Adapter)
4 " - 5
Details
Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.88 in
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Approved Standards
MIS-34867, BS-G-198-5-DE, IEC 62329-3-102, DEF Std 59-97 Issue 3 Type DE
Material Systems Code
25
Molded Part Type
Molded Boot
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.