Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 0.88 in, Black, Flexible Polyolefin, 4.17 in 558823-000

Adhesive Lined Heat Shrink Lipped Boot, 0.88 in, Black, Flexible Polyolefin, 4.17 in (Discontinued)

  • Mfr # 558823-000
  • Zoro # G600953024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558823-000
Zoro #
G600953024
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.17 in
Entry Size (Spin Coupling Adapter)
4 " - 5
Cable Diameter Range
6.4 " - 15 in
Wire/Cable Outside Diameter
.433 in, .276 in, .43 in, .35 in, .3 in, .39 in, .31 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.45/0.25 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.88 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
SAE AS I 81765/1, Type II, UL 224, File E85381
Material Systems Code
10
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.