Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.01/0.63 in, Black, 4.77 in 811134-000

Heat Shrink Lipped Boot, 1.01/0.63 in, Black, 4.77 in (Discontinued)

  • Mfr # 811134-000
  • Zoro # G800954289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811134-000
Zoro #
G800954289
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in
Entry Size (Solid or Fixed Adapter)
4
Entry Size (Spin Coupling Adapter)
6 " - 7
Wire/Cable Outside Diameter
.433 in, .39 in, .47 in, .31 in, .3 in, .35 in, .43 in
Cable Diameter Range
7.4 " - 17 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.59/0.29 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.01/0.63 in
Molded Part Type
Molded Boot
Approved Standards
DEF Std 59-97 Issue 3 Type DD, SAE AS I 81765/4, BS-G-198-5-DD
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Material Systems Code
200
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.