Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.01 in, Black, 4.77 in 556750-000

Adhesive Lined Heat Shrink Lipped Boot, 1.01 in, Black, 4.77 in (Discontinued)

  • Mfr # 556750-000
  • Zoro # G300952600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556750-000
Zoro #
G300952600
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.59/0.29 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.01 in
Molded Part Type
Molded Boot
Material Systems Code
10
Approved Standards
SAE AS81765/1 Type II

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.