Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.16 in, Black, 5.46 in 202D232-3-0

Heat Shrink Lipped Boot, 1.16 in, Black, 5.46 in (Discontinued)

  • Mfr # 202D232-3-0
  • Zoro # G200951970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D232-3-0
Zoro #
G200951970
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.46 in
Wire/Cable Outside Diameter
.39 in,.43 in,.47 in,.55 in,.63 in,10 mm,11 mm,12 mm,14 mm,16 mm
Connector or Backshell Outside Diameter
.87 in,.94 in,1.02 in,1.1 in,22 mm,24 mm,26 mm,28 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.74/0.33 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.16 in
Approved Standards
BS-G-198-5-DA,DEF Std 59-97 Issue 3 Type DA,SAE AS 85049/140,SAE AS I 81765/1, Type I,UL 224, File E85381
Material Code
3
Molded Part Shape Code
202
Material Systems Code
10
Molded Part Shape
Straight
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.