Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.16 in, Black, 5.46 in 202D232-4-0

Heat Shrink Lipped Boot, 1.16 in, Black, 5.46 in (Discontinued)

  • Mfr # 202D232-4-0
  • Zoro # G600951907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D232-4-0
Zoro #
G600951907
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.46 in
Cable Diameter Range
8.4 " - 18.3 mm[.331 " - .72 in]
Wire/Cable Outside Diameter
.39 in,.43 in,.433 in,.47 in,.55 in,.63 in,10 mm,11 mm,12 mm,14 mm,16 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.74/0.33 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.16 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape Code
202
Molded Part Shape
Straight
Material Systems Code
10
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Adhesive Type
Adhesive Purchased Separately
Material Code
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.