Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.34 in, Black, 5.28 in 202D242-4/86-0

Adhesive Lined Heat Shrink Lipped Boot, 1.34 in, Black, 5.28 in (Discontinued)

  • Mfr # 202D242-4/86-0
  • Zoro # G800951936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D242-4/86-0
Zoro #
G800951936
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.28 in
Wire/Cable Outside Diameter
.43 in,.433 in,.47 in,.55 in,.63 in,.7 in,.71 in,11 mm,12 mm,14 mm,16 mm,18 mm
Cable Diameter Range
9.7 " - 21.3 mm[.382 " - .839 in]

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.90/0.38 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.34 in
Material Code
4
Molded Part Shape Code
202
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Straight
Material Systems Code
10
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.