Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 1.34 in, Black, 5.28 in 726252-000

Adhesive Lined Heat Shrink Lipped Boot, 1.34 in, Black, 5.28 in (Discontinued)

  • Mfr # 726252-000
  • Zoro # G300953874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726252-000
Zoro #
G300953874
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.28 in
Entry Size (Solid or Fixed Adapter)
8
Entry Size (Spin Coupling Adapter)
12 " - 14
Cable Diameter Range
.382 " - .839 in
Wire/Cable Outside Diameter
.63 in, .47 in, .71 in, .43 in, .55 in, .7 in, .433 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.90/0.38 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.34 in
Molded Part Type
Molded Boot
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.