Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.72 in, Black, 8 in 808490-000

Heat Shrink Lipped Boot, 1.72 in, Black, 8 in (Discontinued)

  • Mfr # 808490-000
  • Zoro # G400954740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
808490-000
Zoro #
G400954740
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 in
Connector or Backshell Outside Diameter
1.5 in, 1.69 in, 1.57 in
Wire/Cable Outside Diameter
.55 in, .79 in, .71 in, .87 in, .63 in
Use with Wire Size
22 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.34/0.48 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.72 in
Material Systems Code
10
Molded Part Type
Molded Boot
Approved Standards
SAE AS 85049/140, DEF Std 59-97 Issue 3 Type DA, UL 224, File E85381, SAE AS I 81765/1, Type I, BS-G-198-5-DA
Molded Part Shape
Straight
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.