Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.72 in, Black, 8 in 202D263-4-120-CS2542

Heat Shrink Lipped Boot, 1.72 in, Black, 8 in (Discontinued)

  • Mfr # 202D263-4-120-CS2542
  • Zoro # G100951988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D263-4-120-CS2542
Zoro #
G100951988
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.34/0.48 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.72 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.