Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.97 in, Black, 8 in 202D274-25-0

Heat Shrink Lipped Boot, 1.97 in, Black, 8 in (Discontinued)

  • Mfr # 202D274-25-0
  • Zoro # G400952012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D274-25-0
Zoro #
G400952012
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 in
Cable Diameter Range
14.2 " - 31.5 mm[.559 " - 1.24 in]
Wire/Cable Outside Diameter
.63 in,.7 in,.71 in,.787 in,.87 in,.9 in,.94 in,1 in,1.02 in,16 mm,18 mm,20 mm,22 mm,24 mm,26 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.62/0.56 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.97 in
Molded Part Shape Code
202
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Code
25
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
Straight
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.