Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.97 in, Black, 8 in 806840-000

Heat Shrink Lipped Boot, 1.97 in, Black, 8 in (Discontinued)

  • Mfr # 806840-000
  • Zoro # G300953669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806840-000
Zoro #
G300953669
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 in
Entry Size (Solid or Fixed Adapter)
18 " - 22
Cable Diameter Range
.559 " - 1.24 in
Entry Size (Spin Coupling Adapter)
22 " - 24
Wire/Cable Outside Diameter
1 in, 1.02 in, .787 in, .7 in, .9 in, .63 in, .71 in, .94 in, .87 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.62/0.56 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.97 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Approved Standards
IEC 62329-3-102, BS-G-198-5-DE, MIS-34867, DEF Std 59-97 Issue 3 Type DE
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.