Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 2.47 in, Black, 8 in 202D285-4-0

Heat Shrink Lipped Boot, 2.47 in, Black, 8 in (Discontinued)

  • Mfr # 202D285-4-0
  • Zoro # G000952160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D285-4-0
Zoro #
G000952160
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 in
Cable Diameter Range
17.5 " - 39.1 mm[.689 " - 1.539 in]
Wire/Cable Outside Diameter
.787 in,.87 in,.9 in,.94 in,1 in,1.02 in,1.1 in,1.18 in,1.26 in,1.34 in,20 mm,22 mm,24 mm,26 mm,28 mm,30 mm,32 mm,34 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.85/0.69 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.47 in
Material Code
4
Molded Part Shape
Straight
Molded Part Shape Code
202
Approved Standards
SAE AS I 81765/1, Type II,UL 224, File E85381
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.