Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 2.47 in, Black, 8 in 814635-000

Heat Shrink Lipped Boot, 2.47 in, Black, 8 in (Discontinued)

  • Mfr # 814635-000
  • Zoro # G100954194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814635-000
Zoro #
G100954194
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 in
Entry Size (Spin Coupling Adapter)
24 " - 28
Wire/Cable Outside Diameter
24 mm, 1.18 in, .787 in, .87 in, 1 in, .9 in, 22 mm, .94 in, 1.1 in, 28 mm, 32 mm, 1.02 in, 26 mm, 1.26 in, 1.34 in, 20 mm, 30 mm, 34 mm
Entry Size (Tinel-Lock Adapter)
28
Cable Diameter Range
.689 " - 1.539 in
Entry Size (Braided or Magneform Adapter)
28
Entry Size (Solid or Fixed Adapter)
22 " - 24

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.85/0.69 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.47 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II
Material Systems Code
10
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.