Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 0.76/0.18 in, Black, 2.37 in 756165-000

Adhesive Lined Heat Shrink Lipped Boot, 0.76/0.18 in, Black, 2.37 in (Discontinued)

  • Mfr # 756165-000
  • Zoro # G000954454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756165-000
Zoro #
G000954454
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.37 in
Wire/Cable Outside Diameter
.125 in, .1 in, .09 in, .12 in
Cable Diameter Range
2.1 " - 4.6 in
Entry Size (Solid or Fixed Adapter)
4
Entry Size (Spin Coupling Adapter)
5 " - 7

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.76/0.18 in
Molded Part Type
Molded Boot
Material Systems Code
100
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
DEF Std 59-97 Issue 3 Type DF, BR1326 listed Class G, BS-G-198-5-DF, IEC 62329-3-101
Flammability
Low Fire Hazard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.