Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 0.76/0.25 in, Black, 2.37 in 202D921-25/225-0

Heat Shrink Lipped Boot, 0.76/0.25 in, Black, 2.37 in (Discontinued)

  • Mfr # 202D921-25/225-0
  • Zoro # G600952065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D921-25/225-0
Zoro #
G600952065
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.37 in
Cable Diameter Range
2.1 " - 4.5 mm[2.1 " - 4.6 in]
Wire/Cable Outside Diameter
.09 in,.1 in,.12 in,.125 in,.15 in,2.3 mm,2.5 mm,3 mm,3.5 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.76/0.25 in
Molded Part Shape Code
202
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
Straight
Material Systems Code
25
Approved Standards
BS-G-198-5-DE,DEF Std 59-97 Issue 3 Type DE,IEC 62329-3-102,MIS-34867
Material Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.