Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 0.76/0.25 in, Black, 2.37 in 627133-000

Adhesive Lined Heat Shrink Lipped Boot, 0.76/0.25 in, Black, 2.37 in (Discontinued)

  • Mfr # 627133-000
  • Zoro # G200952946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627133-000
Zoro #
G200952946
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.37 in
Cable Diameter Range
2.1 " - 4.6 in
Entry Size (Spin Coupling Adapter)
5 " - 7
Wire/Cable Outside Diameter
.09 in, .1 in, .12 in, .15 in, .125 in
Entry Size (Solid or Fixed Adapter)
4

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.76/0.25 in
Approved Standards
BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102, MIS-34867
Molded Part Type
Molded Boot
Material Systems Code
25
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.