Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.72/0.45 in, Black, 3.92 in 202D963-3-0

Heat Shrink Lipped Boot, 1.72/0.45 in, Black, 3.92 in (Discontinued)

  • Mfr # 202D963-3-0
  • Zoro # G500952066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202D963-3-0
Zoro #
G500952066
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.92 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.34/0.14 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.72/0.45 in
Molded Part Shape
Straight
Molded Part Shape Code
202
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
3
Material Systems Code
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.